Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 9mmx7mm
Mfr # PSMR25-9-7-SS
Zoro # G8181293
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 9mm x 7mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR25-9-7-SS
- Zoro # G8181293
- UPC # 634529050422
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 7mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Length through Bore (mm) | 13.84 |
Size | PSMR25 |
Length through Bore | 13.84 mm |
Overall Length (In.) | 1.25 |
Length through Bore (In.) | 0.545 |
Clearance Dia. (mm) | 31.8 |
Overall Length (mm) | 31.8 |
Outside Dia. (mm) | 25.4 mm |
Clearance Dia. (In.) | 1.25 in |
Outside Dia. (In.) | 1 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Bore Diameter 1 | 9 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 14.7 mm |
Bore Diameter 2 | 7 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 14.7 mm |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Disconnect Coupler (S565-6)
- BESTORQ L Timing Belts (187L050)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- Ruland Rigid Clamp Couplings