Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 9mmx6mm
Mfr # PSMR32-9-6-SS
Zoro # G8393847
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 9mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR32-9-6-SS
- Zoro # G8393847
- UPC # 634529050972
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 6mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Overall Length (mm) | 38.1 |
Clearance Dia. (mm) | 31.8 |
Length through Bore (In.) | 0.67 |
Outside Dia. (In.) | 1.25 |
Outside Dia. (mm) | 31.8 mm |
Length through Bore | 17.02 mm |
Clearance Dia. (In.) | 1.25 in |
Overall Length (In.) | 1.5 |
Screw Size | M6 |
Length through Bore (mm) | 17.02 |
Size | PSMR32 |
Screw Size (mm) | M6 |
Screw Thread Size | M6 |
Bore Diameter 1 | 9 mm |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 17.6 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 2 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- DEUBLIN Union 2 NPT RH (657-000-116)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- CONTINENTAL CONTITECH BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (BX112)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- Ruland Couplings, Collars, & Adapters