Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 9mmx6mm
Mfr # PSMR32-9-6-A
Zoro # G8460566
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 9mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR32-9-6-A
- Zoro # G8460566
- UPC # 634529033777
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 6mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 31.8 mm |
Size | PSMR32 |
Clearance Dia. (mm) | 31.8 |
Length through Bore | 17.02 mm |
Outside Dia. (In.) | 1.25 |
Overall Length (mm) | 38.1 |
Overall Length (In.) | 1.5 |
Screw Size | M6 |
Clearance Dia. (In.) | 1.25 in |
Screw Size (mm) | M6 |
Length through Bore (mm) | 17.02 |
Length through Bore (In.) | 0.67 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 17.6 mm |
Screw Thread Size | M6 |
Bore Diameter 1 | 9 mm |
Bore Diameter 2 | 6 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B259, V-Belt 5/8 X 262 (B259)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2012100079 / QUINCY (B1SA0001206)
- ILC Replacement for MTEHYD 39200443 MOTOR (39200443 MOTOR)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- Ruland Rigid Clamp Couplings