Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 9mmx6mm
Mfr # PSMR25-9-6-SS
Zoro # G7920044
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 9mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR25-9-6-SS
- Zoro # G7920044
- UPC # 634529050415
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Length through Bore (In.) | 0.545 |
Length through Bore | 13.84 mm |
Outside Dia. (In.) | 1 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Overall Length (In.) | 1.25 |
Length through Bore (mm) | 13.84 |
Outside Dia. (mm) | 25.4 mm |
Clearance Dia. (mm) | 31.8 |
Size | PSMR25 |
Overall Length (mm) | 31.8 |
Clearance Dia. (In.) | 1.25 in |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 25.4 mm |
Screw Thread Size | M4 |
Bore Diameter 1 | 9 mm |
Length Through Bore 1 | 14.7 mm |
Length Through Bore 2 | 14.7 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Tie-Rod Cylinder Bracket, 5-11mm (E11797)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- TRITAN Bearings, Sealed, 9.00mm Bore Dia., 1020 lb (629 2RS PRX)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (ST2512-1A175)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- Ruland Couplings, Collars, & Adapters