Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 8mmx7mm
Mfr # PSMR32-8-7-A
Zoro # G8273115
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 8mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR32-8-7-A
- Zoro # G8273115
- UPC # 634529033753
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 7mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Screw Size (mm) | M6 |
Length through Bore (In.) | 0.67 |
Length through Bore | 17.02 mm |
Length through Bore (mm) | 17.02 |
Screw Size | M6 |
Outside Dia. (mm) | 31.8 mm |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 1.25 in |
Size | PSMR32 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (mm) | 31.8 |
Bore Diameter 1 | 8 mm |
Bore Diameter 2 | 7 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 17.6 mm |
Length Through Bore 2 | 17.6 mm |
Screw Thread Size | M6 |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.23 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C209 (C209)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR7560)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- Ruland Couplings, Collars, & Adapters