Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 8mmx6mm
Mfr # PSMR22-8-6-A
Zoro # G8176594
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 8mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 22.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR22-8-6-A
- Zoro # G8176594
- UPC # 634529033128
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 6mm |
Outside Dia. | 22.2 mm |
Overall Length | 27 mm |
Screw Size | M4 |
Length through Bore (mm) | 11.43 |
Overall Length (In.) | 1.063 |
Overall Length (mm) | 27 |
Length through Bore (In.) | 0.45 |
Size | PSMR22 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 0.875 |
Clearance Dia. (mm) | 28.6 |
Length through Bore | 11.43 mm |
Outside Dia. (mm) | 22.2 mm |
Clearance Dia. (In.) | 1.125 in |
Coupling Outside Diameter | 22.2 mm |
Bore Diameter 2 | 6 mm |
Bore Diameter 1 | 8 mm |
Length Through Bore 2 | 12.7 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 12.7 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116669-50)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 14 # of Teeth (40BS14H X 5/8)
- ARO Valve, Flow Control, 1/4 in NPT, 1/4 in NPT, 200 psi, 28 cfm Max. CFM - Valves (104104-F02-G)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX355)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- FALK 1035G52/82 Rigid Exp Blt 4.8715In Hub (Supplier Stock No)
- Ruland Rigid Clamp Couplings