Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 7mmx6mm
Mfr # PSMR29-7-6-A
Zoro # G8154894
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 7mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-7-6-A
- Zoro # G8154894
- UPC # 634529033449
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 6mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 28.6 mm |
Clearance Dia. (mm) | 22.2 |
Length through Bore (mm) | 17.02 |
Length through Bore (In.) | 0.67 |
Length through Bore | 17.02 mm |
Screw Size (mm) | M5 |
Screw Size | M5 |
Outside Dia. (In.) | 1.125 |
Size | PSMR29 |
Clearance Dia. (In.) | 0.875 in |
Overall Length (In.) | 1.5 |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 28.6 mm |
Length Through Bore 2 | 17.6 mm |
Bore Diameter 1 | 7 mm |
Length Through Bore 1 | 17.6 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.97 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.06 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, IH Series (VIHC4-4M)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1 1/2" Length (153864)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-100)
- Ruland Rigid Clamp Couplings