Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 7mmx6mm
Mfr # PSMR22-7-6-A
Zoro # G8176901
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 7mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 22.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR22-7-6-A
- Zoro # G8176901
- UPC # 634529033098
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 6mm |
Outside Dia. | 22.2 mm |
Overall Length | 27 mm |
Clearance Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 0.875 |
Clearance Dia. (mm) | 28.6 |
Size | PSMR22 |
Length through Bore (In.) | 0.45 |
Length through Bore (mm) | 11.43 |
Overall Length (mm) | 27 |
Screw Size | M4 |
Outside Dia. (mm) | 22.2 mm |
Length through Bore | 11.43 mm |
Screw Size (mm) | M4 |
Overall Length (In.) | 1.063 |
Bore Diameter 1 | 7 mm |
Length Through Bore 1 | 12.7 mm |
Screw Thread Size | M4 |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 12.7 mm |
Coupling Outside Diameter | 22.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 3480Rpm, 3Ph, 60Hz, 184Tc, 3636M, Tefc, F1, CESSWDM3613T (CESSWDM3613T)
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- CHAMPION PNEUMATIC Valve Set (Z5157)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- MARTIN SPROCKET & GEAR Cplg Spk Roller, 6018 2 (6018 2)
- Ruland Rigid Clamp Couplings