Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 6mmx6mm
Mfr # MWS20-6-6-SS
Zoro # G8119203
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 6mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS20-6-6-SS
- Zoro # G8119203
- UPC # 634529056318
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 20 mm |
Overall Length | 20 mm |
Overall Length (In.) | 0.787 |
Overall Length (mm) | 20 |
Length through Bore (In.) | 0.368 |
Screw Size (mm) | M3 |
Screw Size | M3 |
Length through Bore | 9.34 mm |
Clearance Dia. (mm) | 30 |
Length through Bore (mm) | 9.34 |
Size | MWS20 |
Outside Dia. (In.) | 0.787 |
Clearance Dia. (In.) | 1.181 in |
Outside Dia. (mm) | 20 |
Length Through Bore 2 | 9.6 mm |
Length Through Bore 1 | 9.6 mm |
Bore Diameter 1 | 6 mm |
Different Bore Sizes | No |
Screw Thread Size | M3 |
Bore Diameter 2 | 6 mm |
Coupling Outside Diameter | 20 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.7 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.78 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" Female Coupler G-Style (1813)
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting (C85E12-125)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (50B16F-1 1/4)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- SOUNDTUBE Beam Clamp, 316 SS Material (AC-BC1)
- Ruland Couplings, Collars, & Adapters