Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 6mmx5mm
Mfr # PSMR19-6-5-SS
Zoro # G8151315
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 6mm x 5mm
- Material - Couplings Stainless Steel
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR19-6-5-SS
- Zoro # G8151315
- UPC # 634529050248
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 5mm |
Outside Dia. | 19.1 mm |
Overall Length | 22.9 mm |
Length through Bore (mm) | 9.8 |
Overall Length (mm) | 22.9 |
Outside Dia. (mm) | 19.1 mm |
Screw Size | M4 |
Clearance Dia. (mm) | 28.6 |
Screw Size (mm) | M4 |
Clearance Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 0.75 |
Overall Length (In.) | 0.9 |
Length through Bore | 9.8 mm |
Length through Bore (In.) | 0.386 |
Size | PSMR19 |
Coupling Outside Diameter | 19.1 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 10.7 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 5 mm |
Length Through Bore 2 | 10.7 mm |
Bore Diameter 1 | 6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.15 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.63 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.8 inch OD (45V1180E)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (VHC8-8M)
- TIMKEN TIM-15244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15244 (15244)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- Ruland Couplings, Collars, & Adapters