Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 6mmx5mm
Mfr # MWS20-6-5-SS
Zoro # G7908311
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 6mm x 5mm
- Material - Couplings Stainless Steel
- Outside Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS20-6-5-SS
- Zoro # G7908311
- UPC # 634529056295
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 5mm |
Outside Dia. | 20 mm |
Overall Length | 20 mm |
Overall Length (mm) | 20 |
Size | MWS20 |
Clearance Dia. (In.) | 1.181 in |
Outside Dia. (In.) | 0.787 |
Clearance Dia. (mm) | 30 |
Screw Size (mm) | M3 |
Overall Length (In.) | 0.787 |
Length through Bore (In.) | 0.368 |
Outside Dia. (mm) | 20 |
Length through Bore (mm) | 9.34 |
Screw Size | M3 |
Length through Bore | 9.34 mm |
Length Through Bore 2 | 9.6 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 6 mm |
Length Through Bore 1 | 9.6 mm |
Coupling Outside Diameter | 20 mm |
Screw Thread Size | M3 |
Bore Diameter 2 | 5 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.7 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.78 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-16-66-BK)
- BAND-IT Band Clamp, 201 Stainless Steel, 3/4 in Min. Clamping Dia., Center-Punch, 5/8 in Band Wd, 10 Pack (GRP06S)
- SENQCIA INSPIRE SERIES 06Bss 304 Ss Cl Sc Type Bs RllrChn, SnglStrnd, 3/8" Ptch, 06Bsscl, PK5 (06BSSCL)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- Ruland Rigid Clamp Couplings