Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 6mmx4mm
Mfr # MWS20-6-4-A
Zoro # G7980287
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 6mm x 4mm
- Material - Couplings Aluminum
- Outside Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS20-6-4-A
- Zoro # G7980287
- UPC # 634529056264
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 4mm |
Outside Dia. | 20 mm |
Overall Length | 20 mm |
Clearance Dia. (In.) | 1.181 in |
Clearance Dia. (mm) | 30 |
Overall Length (In.) | 0.787 |
Size | MWS20 |
Overall Length (mm) | 20 |
Length through Bore | 9.34 mm |
Outside Dia. (mm) | 20 |
Screw Size (mm) | M3 |
Outside Dia. (In.) | 0.787 |
Length through Bore (In.) | 0.368 |
Screw Size | M3 |
Length through Bore (mm) | 9.34 |
Length Through Bore 1 | 9.6 mm |
Bore Diameter 1 | 6 mm |
Length Through Bore 2 | 9.6 mm |
Bore Diameter 2 | 4 mm |
Coupling Outside Diameter | 20 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M3 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.15 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- SUPCO Molded Cogged V Belt, BX95 (BX95)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- Ruland Rigid Clamp Couplings