Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 5mmx4mm
Mfr # MWS15-5-4-A
Zoro # G8141831
original price:
$55.38
31% off
new price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 5mm x 4mm
- Material - Couplings Aluminum
- Outside Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS15-5-4-A
- Zoro # G8141831
- UPC # 634529056080
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5mm x 4mm |
Outside Dia. | 15 mm |
Overall Length | 20 mm |
Length through Bore (In.) | 0.37 |
Overall Length (mm) | 20 |
Length through Bore | 9.41 mm |
Length through Bore (mm) | 9.41 |
Size | MWS15 |
Outside Dia. (In.) | 0.591 |
Clearance Dia. (mm) | 25 |
Outside Dia. (mm) | 15 |
Screw Size (mm) | M3 |
Clearance Dia. (In.) | 0.984 in |
Overall Length (In.) | 0.787 |
Screw Size | M3 |
Length Through Bore 2 | 9.6 mm |
Bore Diameter 2 | 4 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M3 |
Coupling Outside Diameter | 15 mm |
Bore Diameter 1 | 5 mm |
Length Through Bore 1 | 9.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI BL (PLB07525-50)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (442B)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z296)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- Ruland Rigid Clamp Couplings