Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 5mmx3mm
Mfr # PSMR19-5-3-SS
Zoro # G8080651
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 5mm x 3mm
- Material - Couplings Stainless Steel
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR19-5-3-SS
- Zoro # G8080651
- UPC # 634529050194
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5mm x 3mm |
Outside Dia. | 19.1 mm |
Overall Length | 22.9 mm |
Outside Dia. (In.) | 0.75 |
Length through Bore (mm) | 9.8 |
Outside Dia. (mm) | 19.1 mm |
Overall Length (In.) | 0.9 |
Screw Size (mm) | M4 |
Size | PSMR19 |
Length through Bore | 9.8 mm |
Length through Bore (In.) | 0.386 |
Screw Size | M4 |
Clearance Dia. (In.) | 1.0 in |
Clearance Dia. (mm) | 25.4 |
Overall Length (mm) | 22.9 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 10.7 mm |
Bore Diameter 1 | 5 mm |
Coupling Outside Diameter | 19.1 mm |
Length Through Bore 1 | 10.7 mm |
Bore Diameter 2 | 3 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.6 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 7/16 (2BK100X 1 7/16)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 5/8 x 1/2 In (SPX-10-8-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- Ruland Rigid Clamp Couplings