Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 5mmx3mm
Mfr # MWS15-5-3-SS
Zoro # G8274621
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 5mm x 3mm
- Material - Couplings Stainless Steel
- Outside Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS15-5-3-SS
- Zoro # G8274621
- UPC # 634529056073
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5mm x 3mm |
Outside Dia. | 15 mm |
Overall Length | 20 mm |
Overall Length (In.) | 0.787 |
Length through Bore (In.) | 0.37 |
Outside Dia. (In.) | 0.591 |
Length through Bore | 9.41 mm |
Outside Dia. (mm) | 15 |
Clearance Dia. (mm) | 25 |
Size | MWS15 |
Screw Size (mm) | M3 |
Overall Length (mm) | 20 |
Length through Bore (mm) | 9.41 |
Clearance Dia. (In.) | 0.984 in |
Screw Size | M3 |
Bore Diameter 2 | 3 mm |
Bore Diameter 1 | 5 mm |
Screw Thread Size | M3 |
Length Through Bore 1 | 9.6 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 9.6 mm |
Coupling Outside Diameter | 15 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.2 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon (OAN1076V1)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- Ruland Couplings, Collars, & Adapters