Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 5/32inx 5/32in
Mfr # PSR10-2.5-2.5-A
Zoro # G7922591
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 0.625 in
- Overall Length 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR10-2.5-2.5-A
- Zoro # G7922591
- UPC # 634529033814
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/32 in x 5/32 in |
Outside Dia. | 0.625 in |
Overall Length | 51/64 in |
Clearance Dia. (mm) | 15.9 |
Outside Dia. (In.) | 0.625 in |
Outside Dia. (mm) | 15.9 |
Overall Length (In.) | 0.8 |
Overall Length (mm) | 20.3 |
Length through Bore | 0.336 in |
Size | PSR10 |
Length through Bore (mm) | 8.53 |
Screw Size | M3 |
Clearance Dia. (In.) | 0.625 in |
Length through Bore (In.) | 0.336 |
Screw Size (mm) | M3 |
Screw Thread Size | M3 |
Minimum Bore Diameter | 5/32 in |
Coupling Outside Diameter | 5/8 in |
Length Through Bore 2 | 0.4 in |
Length Through Bore 1 | 0.4 in |
Bore Diameter 2 | 5/32 in |
Maximum Bore Diameter | 5/32 in |
Bore Diameter 1 | 5/32 in |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/32 in, Bore Diameter 2 5/32 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- Ruland Couplings, Collars, & Adapters