Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 5/16inx 5/16in
Mfr # PSR14-5-5-A
Zoro # G7995495
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 5/16 in x 5/16 in
- Material - Couplings Aluminum
- Outside Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PSR14-5-5-A
- Zoro # G7995495
- UPC # 634529034026
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in x 5/16 in |
Outside Dia. | 0.875 in |
Overall Length | 1 1/16 in |
Length through Bore (In.) | 0.45 |
Outside Dia. (mm) | 22.2 |
Outside Dia. (In.) | 0.875 in |
Clearance Dia. (In.) | 0.75 in |
Size | PSR14 |
Screw Size | M4 |
Length through Bore | 0.45 in |
Screw Size (mm) | M4 |
Overall Length (mm) | 27 |
Length through Bore (mm) | 11.43 |
Clearance Dia. (mm) | 19.1 |
Overall Length (In.) | 1.063 |
Bore Diameter 1 | 5/16 in |
Length Through Bore 2 | 0.5 in |
Coupling Outside Diameter | 7/8 in |
Length Through Bore 1 | 0.5 in |
Different Bore Sizes | No |
Bore Diameter 2 | 5/16 in |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 7/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 1 1/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 3.7 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-25)
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-13-G)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 2-3/4in.dia, S (RC-175-KW)
- Ruland Couplings, Collars, & Adapters