Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 5/16inx 1/4in
Mfr # PSR20-5-4-A
Zoro # G8367904
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1.25 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR20-5-4-A
- Zoro # G8367904
- UPC # 634529034200
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in x 1/4 in |
Outside Dia. | 1.25 in |
Overall Length | 1 1/2 in |
Length through Bore (In.) | 0.67 |
Length through Bore | 0.67 in |
Size | PSR20 |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 1.125 in |
Screw Size | M6 |
Overall Length (mm) | 38.1 |
Clearance Dia. (mm) | 28.6 |
Screw Size (mm) | M6 |
Length through Bore (mm) | 17.02 |
Outside Dia. (In.) | 1.250 in |
Outside Dia. (mm) | 31.8 |
Coupling Outside Diameter | 1 1/4 in |
Length Through Bore 2 | 0.7 in |
Length Through Bore 1 | 0.7 in |
Bore Diameter 2 | 1/4 in |
Screw Thread Size | M6 |
Bore Diameter 1 | 5/16 in |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 64 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 16.67 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY03830-100-11-G)
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- Ruland Rigid Clamp Couplings