Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 4mmx4mm
Mfr # MWS20-4-4-A
Zoro # G7945996
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 4mm x 4mm
- Material - Couplings Aluminum
- Outside Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MWS20-4-4-A
- Zoro # G7945996
- UPC # 634529056165
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 4mm x 4mm |
Outside Dia. | 20 mm |
Overall Length | 20 mm |
Outside Dia. (In.) | 0.787 |
Screw Size (mm) | M3 |
Overall Length (mm) | 20 |
Overall Length (In.) | 0.787 |
Screw Size | M3 |
Clearance Dia. (In.) | 0.984 in |
Length through Bore (mm) | 9.34 |
Outside Dia. (mm) | 20 |
Size | MWS20 |
Length through Bore (In.) | 0.368 |
Length through Bore | 9.34 mm |
Clearance Dia. (mm) | 25 |
Coupling Outside Diameter | 20 mm |
Length Through Bore 1 | 9.6 mm |
Screw Thread Size | M3 |
Bore Diameter 2 | 4 mm |
Length Through Bore 2 | 9.6 mm |
Bore Diameter 1 | 4 mm |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Felt Seal Bearing, 1 Shield, 1 Felt Rubber Seal, 17mm Bore Dia., 40mm Outside Dia., 0.472-in. W (87503)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- CARLISLE 4L180 Durapower II FHP V-Belt (4L180)
- DIXON Boss Ground Joint Female Iron, 3/4" (GF26)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- Ruland Couplings, Collars, & Adapters