Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 3mmx3mm
Mfr # PSMR10-3-3-SS
Zoro # G8121443
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 3mm x 3mm
- Material - Couplings Stainless Steel
- Outside Dia. 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR10-3-3-SS
- Zoro # G8121443
- UPC # 634529050088
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3mm x 3mm |
Outside Dia. | 9.5 mm |
Overall Length | 14.3 mm |
Clearance Dia. (mm) | 19.1 |
Size | PSMR10 |
Length through Bore (mm) | 5.97 |
Length through Bore (In.) | 0.235 |
Overall Length (In.) | 0.563 |
Outside Dia. (mm) | 9.5 mm |
Overall Length (mm) | 14.3 |
Outside Dia. (In.) | 0.375 |
Clearance Dia. (In.) | 0.75 in |
Screw Size (mm) | M2 |
Screw Size | M2 |
Length through Bore | 5.97 mm |
Different Bore Sizes | No |
Length Through Bore 2 | 6.7 mm |
Bore Diameter 1 | 3 mm |
Screw Thread Size | M2 |
Length Through Bore 1 | 6.7 mm |
Coupling Outside Diameter | 9.5 mm |
Bore Diameter 2 | 3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 9.5 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.85 N-m, Axial Motion 0.13 mm, Overall Length 14.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.15 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 6.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 28 x 35 x 4 mm., VC, Nitrile Rubber (28354VC)
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C62 FLANGE PAD (W48-16-16)
- FESTO Round Cylinder DSNU-40-50-PPS-A (DSNU-40-50-PPS-A)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR20S (MR20S)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- Ruland Rigid Clamp Couplings