Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 3mmx3mm
Mfr # MWS15-3-3-SS
Zoro # G7998672
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 3mm x 3mm
- Material - Couplings Stainless Steel
- Outside Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS15-3-3-SS
- Zoro # G7998672
- UPC # 634529055878
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3mm x 3mm |
Outside Dia. | 15 mm |
Overall Length | 20 mm |
Overall Length (In.) | 0.787 |
Clearance Dia. (In.) | 0.787 in |
Size | MWS15 |
Length through Bore | 9.41 mm |
Length through Bore (In.) | 0.37 |
Outside Dia. (mm) | 15 |
Clearance Dia. (mm) | 20 |
Length through Bore (mm) | 9.41 |
Overall Length (mm) | 20 |
Outside Dia. (In.) | 0.591 |
Screw Size | M3 |
Screw Size (mm) | M3 |
Coupling Outside Diameter | 15 mm |
Length Through Bore 2 | 9.6 mm |
Different Bore Sizes | No |
Length Through Bore 1 | 9.6 mm |
Bore Diameter 2 | 3 mm |
Screw Thread Size | M3 |
Bore Diameter 1 | 3 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.45 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56Z, ODP (6XH81BA)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (M212SS-024-D)
- RULAND Coupling, 4 Beam Set Screw, 6mmx6mm (PSMR32-6-6-A)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- DAYTON Coupling, Rigid Steel (3ZN68)
- Ruland Couplings, Collars, & Adapters