Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 3/8in.x 3/8in.
Mfr # PSR20-6-6-SS
Zoro # G8052703
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1.25 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR20-6-6-SS
- Zoro # G8052703
- UPC # 634529051436
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1.25 in |
Overall Length | 1 1/2 in |
Length through Bore | 0.67 in |
Outside Dia. (In.) | 1.250 in |
Screw Size | M6 |
Size | PSR20 |
Length through Bore (In.) | 0.67 |
Screw Size (mm) | M6 |
Clearance Dia. (mm) | 28.6 |
Outside Dia. (mm) | 31.8 |
Clearance Dia. (In.) | 1.125 in |
Overall Length (In.) | 1.5 |
Length through Bore (mm) | 17.02 |
Overall Length (mm) | 38.1 |
Screw Thread Size | M6 |
Bore Diameter 2 | 3/8 in |
Bore Diameter 1 | 3/8 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 1/4 in |
Length Through Bore 2 | 0.7 in |
Length Through Bore 1 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 81 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 22.73 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2" (1-1/2 86-6-RT-6-630-24DC-EMK-6-630)
- NSK NSK 6312ZZ CE, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ CE)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 7/8 FHP VP SHEAVE (1VM50 X 7/8 FHP VP SHEAVE)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- Ruland Rigid Clamp Couplings