Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 1/8in.x 1/8in.
Mfr # PSR12-2-2-SS
Zoro # G7992704
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/8 in x 1/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR12-2-2-SS
- Zoro # G7992704
- UPC # 634529051092
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/8 in x 1/8 in |
Outside Dia. | 0.75 in |
Overall Length | 29/32 in |
Outside Dia. (In.) | 0.750 in |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.386 |
Screw Size | M4 |
Overall Length (In.) | 0.9 |
Length through Bore | 0.386 in |
Clearance Dia. (mm) | 31.8 |
Size | PSR12 |
Length through Bore (mm) | 9.8 |
Clearance Dia. (In.) | 1.25 in |
Overall Length (mm) | 22.9 |
Outside Dia. (mm) | 19.1 |
Coupling Outside Diameter | 3/4 in |
Bore Diameter 1 | 1/8 in |
Length Through Bore 2 | 0.4 in |
Different Bore Sizes | No |
Length Through Bore 1 | 0.4 in |
Screw Thread Size | M4 |
Bore Diameter 2 | 1/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 35 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 11.76 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX53 (BX53)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Blue (T0806BU-100)
- SMC 16Mm 1Mpa 50Mm Double Acting Pneumatic Cylinder (CDQSB16-50DC)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- Ruland Rigid Clamp Couplings