Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 1/8in.x 1/8in.
Mfr # PSR12-2-2-A
Zoro # G8462937
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1/8 in x 1/8 in
- Material - Couplings Aluminum
- Outside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR12-2-2-A
- Zoro # G8462937
- UPC # 634529033890
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/8 in x 1/8 in |
Outside Dia. | 0.75 in |
Overall Length | 29/32 in |
Outside Dia. (mm) | 19.1 |
Length through Bore (In.) | 0.386 |
Screw Size (mm) | M4 |
Length through Bore | 0.386 in |
Clearance Dia. (mm) | 31.8 |
Clearance Dia. (In.) | 1.25 in |
Overall Length (mm) | 22.9 |
Screw Size | M4 |
Size | PSR12 |
Outside Dia. (In.) | 0.750 in |
Length through Bore (mm) | 9.8 |
Overall Length (In.) | 0.9 |
Screw Thread Size | M4 |
Length Through Bore 1 | 0.4 in |
Length Through Bore 2 | 0.4 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1/8 in |
Coupling Outside Diameter | 3/4 in |
Bore Diameter 1 | 1/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 26 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 5.56 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, Black, 1/2", 5ft., Coil (59859-BLK)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- SKF SKF 22218 EK, Spherical Roller Bearings (22218 EK)
- INNOVATIVE PRODUCTS OF AMERICA Grease Joint Rejuvenator Pro Model (7862H)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, 6 Beam Clamp, 12mmx6mm (FCMR25-12-6-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- Ruland Couplings, Collars, & Adapters