Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 12mmx9mm
Mfr # PSMR32-12-9-SS
Zoro # G8325904
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 12mm x 9mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR32-12-9-SS
- Zoro # G8325904
- UPC # 634529050903
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 9mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 31.8 mm |
Clearance Dia. (mm) | 31.8 |
Screw Size (mm) | M6 |
Length through Bore (In.) | 0.67 |
Screw Size | M6 |
Size | PSMR32 |
Overall Length (mm) | 38.1 |
Length through Bore | 17.02 mm |
Length through Bore (mm) | 17.02 |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 1.25 in |
Outside Dia. (In.) | 1.25 |
Screw Thread Size | M6 |
Bore Diameter 1 | 12 mm |
Bore Diameter 2 | 9 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 17.6 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- DYNABRADE Collet Body (50011)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- BANDO 2362 mm Outside Length, 17 mm Top Width, 1 Ribs (B90)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 50 mm (MCLC-50-50-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- ANVIL 134 4 BLK STL HV DTY BEAM CLP (0500016183)
- Ruland Couplings, Collars, & Adapters