Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 12mmx8mm
Mfr # PSMR32-12-8-A
Zoro # G7937081
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 12mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR32-12-8-A
- Zoro # G7937081
- UPC # 634529033692
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Outside Dia. (In.) | 1.25 |
Screw Size (mm) | M6 |
Screw Size | M6 |
Overall Length (mm) | 38.1 |
Length through Bore (In.) | 0.67 |
Clearance Dia. (In.) | 1.25 in |
Length through Bore (mm) | 17.02 |
Outside Dia. (mm) | 31.8 mm |
Overall Length (In.) | 1.5 |
Clearance Dia. (mm) | 31.8 |
Size | PSMR32 |
Length through Bore | 17.02 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 2 | 17.6 mm |
Length Through Bore 1 | 17.6 mm |
Screw Thread Size | M6 |
Bore Diameter 1 | 12 mm |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEP081008)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (13V475SH)
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-125-KW)
- Ruland Couplings, Collars, & Adapters