Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 12mmx8mm
Mfr # MWS30-12-8-SS
Zoro # G7907864
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 12mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS30-12-8-SS
- Zoro # G7907864
- UPC # 634529056745
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 8mm |
Outside Dia. | 30 mm |
Overall Length | 30 mm |
Screw Size | M5 |
Length through Bore (In.) | 0.537 |
Size | MWS30 |
Overall Length (mm) | 30 |
Outside Dia. (In.) | 1.181 |
Overall Length (In.) | 1.181 |
Screw Size (mm) | M5 |
Clearance Dia. (mm) | 30 |
Length through Bore (mm) | 13.65 |
Outside Dia. (mm) | 30 |
Clearance Dia. (In.) | 1.181 in |
Length through Bore | 13.65 mm |
Length Through Bore 1 | 14.2 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 8 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 30 mm |
Bore Diameter 1 | 12 mm |
Length Through Bore 2 | 14.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2322V721 (2322V721)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B18H (D80B18H)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Round (2MEJ2)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- Ruland Couplings, Collars, & Adapters