Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 12mmx6mm
Mfr # PSMR29-12-6-SS
Zoro # G8417525
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 12mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-12-6-SS
- Zoro # G8417525
- UPC # 634529050590
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 6mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 28.6 mm |
Clearance Dia. (mm) | 19.1 |
Length through Bore (In.) | 0.67 |
Clearance Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1.125 |
Screw Size | M5 |
Overall Length (In.) | 1.5 |
Length through Bore | 17.02 mm |
Length through Bore (mm) | 17.02 |
Size | PSMR29 |
Screw Size (mm) | M5 |
Overall Length (mm) | 38.1 |
Length Through Bore 1 | 17.6 mm |
Screw Thread Size | M5 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 17.6 mm |
Bore Diameter 1 | 12 mm |
Coupling Outside Diameter | 28.6 mm |
Bore Diameter 2 | 6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tool Motor, 2-Shaft, 3/4hp, 1750rpm, 115/230 (4K144BB)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX8)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- CHASEBURG MANUFACTURING 2"-Dia. Steel Post Pounder (F15)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- Ruland Couplings, Collars, & Adapters