Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 12mmx11mm
Mfr # PSMR29-12-11-A
Zoro # G8158254
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 12mm x 11mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-12-11-A
- Zoro # G8158254
- UPC # 634529033371
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 11mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 0.75 in |
Size | PSMR29 |
Clearance Dia. (mm) | 19.1 |
Length through Bore | 17.02 mm |
Length through Bore (In.) | 0.67 |
Outside Dia. (In.) | 1.125 |
Screw Size (mm) | M5 |
Screw Size | M5 |
Overall Length (mm) | 38.1 |
Length through Bore (mm) | 17.02 |
Outside Dia. (mm) | 28.6 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 28.6 mm |
Bore Diameter 2 | 11 mm |
Bore Diameter 1 | 12 mm |
Length Through Bore 2 | 17.6 mm |
Length Through Bore 1 | 17.6 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Brush Spring (900007.01)
- DYKEM Opaque Staining Color, Gallon, White (81727)
- HERITAGE Grease Fitting Cap Tab, Yellow (H88106)
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/8" NPT (6520 53-02)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- Ruland Couplings, Collars, & Adapters