Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 1/2in.x 3/8in.
Mfr # PSR18-8-6-SS
Zoro # G8162122
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1.125 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSR18-8-6-SS
- Zoro # G8162122
- UPC # 634529051368
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 3/8 in |
Outside Dia. | 1.125 in |
Overall Length | 1 1/2 in |
Size | PSR18 |
Outside Dia. (In.) | 1.125 in |
Outside Dia. (mm) | 28.6 |
Screw Size (mm) | M5 |
Length through Bore (mm) | 17.02 |
Length through Bore | 0.67 in |
Overall Length (mm) | 38.1 |
Clearance Dia. (mm) | 25.4 |
Length through Bore (In.) | 0.67 |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 1.0 in |
Screw Size | M5 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 3/8 in |
Length Through Bore 2 | 0.7 in |
Coupling Outside Diameter | 1 1/8 in |
Screw Thread Size | M5 |
Bore Diameter 1 | 1/2 in |
Length Through Bore 1 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 46 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 9.01 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. PK40 (L0161-098)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-200 RESALE (123358 INS SCM 200)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- FOSTER Automatic Sockets, ARO 310 Series, 3/8" (310-4304)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In (SPC-8-6-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- Ruland Couplings, Collars, & Adapters