Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 11mmx8mm
Mfr # PSMR29-11-8-SS
Zoro # G7975536
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 11mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-11-8-SS
- Zoro # G7975536
- UPC # 634529050545
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 8mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 28.6 mm |
Screw Size (mm) | M5 |
Outside Dia. (In.) | 1.125 |
Length through Bore (mm) | 17.02 |
Overall Length (mm) | 38.1 |
Overall Length (In.) | 1.5 |
Size | PSMR29 |
Clearance Dia. (In.) | 0.75 in |
Length through Bore | 17.02 mm |
Screw Size | M5 |
Clearance Dia. (mm) | 19.1 |
Length through Bore (In.) | 0.67 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 17.6 mm |
Bore Diameter 1 | 11 mm |
Bore Diameter 2 | 8 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 28.6 mm |
Length Through Bore 1 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth (60BS16H X 7/8)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- X1 TOOLS 5/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x24)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- Ruland Couplings, Collars, & Adapters