Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 11mmx6mm
Mfr # PSMR32-11-6-A
Zoro # G8055582
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 11mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PSMR32-11-6-A
- Zoro # G8055582
- UPC # 634529033609
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 6mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Screw Size (mm) | M6 |
Size | PSMR32 |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 1.125 in |
Length through Bore (In.) | 0.67 |
Screw Size | M6 |
Overall Length (In.) | 1.5 |
Length through Bore (mm) | 17.02 |
Clearance Dia. (mm) | 28.6 |
Outside Dia. (In.) | 1.25 |
Length through Bore | 17.02 mm |
Outside Dia. (mm) | 31.8 mm |
Length Through Bore 1 | 17.6 mm |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 11 mm |
Screw Thread Size | M6 |
Bore Diameter 2 | 6 mm |
Length Through Bore 2 | 17.6 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32310 (32310)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- A.O. SMITH 48Y 1PH 3/4HP 1075RPM 208-230V-AC AC MOTOR (F48SQ6L31)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- Ruland Couplings, Collars, & Adapters