Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 11mmx11mm
Mfr # PSMR29-11-11-A
Zoro # G8231151
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 11mm x 11mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-11-11-A
- Zoro # G8231151
- UPC # 634529033319
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 11mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 0.625 in |
Clearance Dia. (mm) | 15.9 |
Overall Length (mm) | 38.1 |
Length through Bore | 17.02 mm |
Size | PSMR29 |
Length through Bore (mm) | 17.02 |
Screw Size (mm) | M5 |
Screw Size | M5 |
Outside Dia. (In.) | 1.125 |
Length through Bore (In.) | 0.67 |
Outside Dia. (mm) | 28.6 mm |
Bore Diameter 2 | 11 mm |
Coupling Outside Diameter | 28.6 mm |
Length Through Bore 2 | 17.6 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 11 mm |
Length Through Bore 1 | 17.6 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- DAYTON B58 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (6X998)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- IKO Needle Roller Cage, General usage, #KT222610C3 (KT222610C3)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-F)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (PCMR29-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- Ruland Couplings, Collars, & Adapters