Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 11mmx10mm
Mfr # PSMR29-11-10-SS
Zoro # G8464407
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 11mm x 10mm
- Material - Couplings Stainless Steel
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR29-11-10-SS
- Zoro # G8464407
- UPC # 634529050507
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 10mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Length through Bore (In.) | 0.67 |
Screw Size (mm) | M5 |
Length through Bore | 17.02 mm |
Overall Length (mm) | 38.1 |
Length through Bore (mm) | 17.02 |
Clearance Dia. (mm) | 15.9 |
Screw Size | M5 |
Outside Dia. (In.) | 1.125 |
Outside Dia. (mm) | 28.6 mm |
Overall Length (In.) | 1.5 |
Size | PSMR29 |
Clearance Dia. (In.) | 0.625 in |
Coupling Outside Diameter | 28.6 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 17.6 mm |
Length Through Bore 1 | 17.6 mm |
Bore Diameter 1 | 11 mm |
Bore Diameter 2 | 10 mm |
Screw Thread Size | M5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 34.5in PL, T92 (345L100)
- SPEEDAIRE Bushing Permanent (TTC410007G)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- FLEXI HINGE Check Valve, 2", Carbon Steel, MPT I/O (H2-502M-1320)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125-KW)
- Ruland Rigid Clamp Couplings