Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 10mmx9mm
Mfr # PSMR32-10-9-A
Zoro # G8162086
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PSMR32-10-9-A
- Zoro # G8162086
- UPC # 634529033579
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 9mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Overall Length (mm) | 38.1 |
Length through Bore (mm) | 17.02 |
Length through Bore | 17.02 mm |
Screw Size (mm) | M6 |
Size | PSMR32 |
Outside Dia. (mm) | 31.8 mm |
Outside Dia. (In.) | 1.25 |
Screw Size | M6 |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 1.125 in |
Length through Bore (In.) | 0.67 |
Clearance Dia. (mm) | 28.6 |
Bore Diameter 1 | 10 mm |
Screw Thread Size | M6 |
Bore Diameter 2 | 9 mm |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 17.6 mm |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor Vane 30634, 4 per bag 1 bag/pk (30634)
- WESTWARD Bearing, 608zz (PN5ZL26008G)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- BREEZE Hose Clamp, Mini, SAE 20, Zinc, PK10 (3520)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- Ruland Rigid Clamp Couplings