Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 10mmx8mm
Mfr # MWS30-10-8-A
Zoro # G7902867
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS30-10-8-A
- Zoro # G7902867
- UPC # 634529056660
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 8mm |
Outside Dia. | 30 mm |
Overall Length | 30 mm |
Length through Bore (mm) | 13.65 |
Clearance Dia. (mm) | 25 |
Screw Size (mm) | M5 |
Length through Bore | 13.65 mm |
Clearance Dia. (In.) | 0.984 in |
Length through Bore (In.) | 0.537 |
Outside Dia. (mm) | 30 |
Overall Length (In.) | 1.181 |
Overall Length (mm) | 30 |
Size | MWS30 |
Screw Size | M5 |
Outside Dia. (In.) | 1.181 |
Bore Diameter 2 | 8 mm |
Bore Diameter 1 | 10 mm |
Length Through Bore 2 | 14.2 mm |
Screw Thread Size | M5 |
Coupling Outside Diameter | 30 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 14.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 20Q20L56 Tigear-2 Reducer, w/Quill Input, Shaft Position Left (20Q20L56)
- MI-T-M Nozzle, 25035 QC (18-0395)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- BESTORQ Aftermarket replacement for Snapper 7800632 RZT26520 (Transaxle Drive) belt, A56K (A56K)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- Ruland Rigid Clamp Couplings