Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 10mmx8mm
Mfr # MWS25-10-8-SS
Zoro # G8381965
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWS25-10-8-SS
- Zoro # G8381965
- UPC # 634529056417
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 8mm |
Outside Dia. | 25 mm |
Overall Length | 24 mm |
Clearance Dia. (mm) | 15 |
Clearance Dia. (In.) | 0.591 in |
Screw Size | M4 |
Size | MWS25 |
Screw Size (mm) | M4 |
Overall Length (In.) | 0.945 |
Overall Length (mm) | 24 |
Outside Dia. (In.) | 0.984 |
Length through Bore | 11.29 mm |
Outside Dia. (mm) | 25 |
Length through Bore (In.) | 0.444 |
Length through Bore (mm) | 11.29 |
Length Through Bore 1 | 11.7 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Coupling Outside Diameter | 25 mm |
Bore Diameter 2 | 8 mm |
Bore Diameter 1 | 10 mm |
Length Through Bore 2 | 11.7 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-037-037 One-Piece Clamping Coupling (GSCC-037-037)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG535, Return Line, 15 micron, Outside-In (MF0585770)
- RULAND Coupling, Bellows Clamp, 19mmx16mm (MBC51-19-16-A)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- Ruland Couplings, Collars, & Adapters