Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Set Screw, 10mmx10mm
Mfr # MWS25-10-10-SS
Zoro # G7942794
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 10mm
- Material - Couplings Stainless Steel
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MWS25-10-10-SS
- Zoro # G7942794
- UPC # 634529056332
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 25 mm |
Overall Length | 24 mm |
Outside Dia. (mm) | 25 |
Length through Bore (mm) | 11.29 |
Overall Length (In.) | 0.945 |
Length through Bore | 11.29 mm |
Screw Size | M4 |
Overall Length (mm) | 24 |
Size | MWS25 |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.444 |
Outside Dia. (In.) | 0.984 |
Clearance Dia. (mm) | 30 |
Clearance Dia. (In.) | 1.181 in |
Bore Diameter 2 | 10 mm |
Length Through Bore 2 | 11.7 mm |
Different Bore Sizes | No |
Screw Thread Size | M4 |
Coupling Outside Diameter | 25 mm |
Bore Diameter 1 | 10 mm |
Length Through Bore 1 | 11.7 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20FJ-08MJ (2406-20-08)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- SMC Valve, 5 Port, 2 Position, 12VDC, 1/8" Port (SY5120-6G-01T)
- FESTO Activated Carbon Filter LFX-D-MINI (LFX-D-MINI)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- Ruland Rigid Clamp Couplings