Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 4 x 4 mm
Mfr # PCMR16-4-4-A
Zoro # G3187712
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 4mm x 4mm
- Rated Torque 12 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 15.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PCMR16-4-4-A
- Zoro # G3187712
- UPC # 634529031452
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 4mm x 4mm |
Outside Dia. | 15.9 mm |
Overall Length | 20 21/64 in |
Length through Bore | 10.15 mm |
Clearance Dia. (mm) | 15.9 |
Outside Dia. (mm) | 15.90 |
Overall Length (mm) | 20.30 |
Length through Bore (In.) | 0.400 |
Outside Dia. (In.) | 0.625 |
Overall Length (In.) | 0.80 |
Screw Size (mm) | M2 |
Length through Bore (mm) | 10.15 |
Screw Size | M2 |
Different Bore Sizes | No |
Length Through Bore 2 | 9.6 mm |
Bore Diameter 1 | 4 mm |
Screw Thread Size | M2 |
Length Through Bore 1 | 9.6 mm |
Coupling Outside Diameter | 16 in |
Bore Diameter 2 | 4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 16 in, Maximum Speed 6,000 RPM, Maximum Torque 1.36 N-m, Axial Motion 0.13 mm, Overall Length 20 21/64 in, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.21 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 9.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 10.90" OD (5V1093)
- PORTER-CABLE 18 GA Brad Nailer Combo Kit (PCFP12236)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SBF205-16G)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Coupling, Oldham Coupling Disc (OD8/13-AT)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-16-A)
- RULAND Slit Coupling, Set Screw, Long, Bores 12x10mm, OD 25.0mm, Aluminum (MRLS25-12-10-A)
- RULAND Motion Control Coupling, 4 Beam, 1/2"x10mm, Aluminum, OD 1.125", L 1.500" (PCR18-1/2"-10MM-A)
- RULAND Clamp Bellows Cplg, Bores 0.875"x0.625", OD 2.250", L 3.200", Aluminum (BC36-14-10-A)
- Ruland Motion Control Couplings