Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 3/8 x 1/4 In
Mfr # PCR16-6-4-A
Zoro # G0759805
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in x 1/4 in
- Rated Torque 30 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PCR16-6-4-A
- Zoro # G0759805
- UPC # 634529032602
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 3/8 in x 1/4 in |
Outside Dia. | 1 in |
Overall Length | 1 1/4 in |
Overall Length (In.) | 1.25 |
Length through Bore (mm) | 15.90 |
Outside Dia. (mm) | 25.40 |
Length through Bore | 0.625 in |
Overall Length (mm) | 31.80 |
Length through Bore (In.) | 0.625 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1 |
Clearance Dia. (mm) | 25.4 |
Screw Size | M4 |
Bore Diameter 1 | 3/8 in |
Different Bore Sizes | Yes |
Length Through Bore 2 | 0.6 in |
Length Through Bore 1 | 0.6 in |
Coupling Outside Diameter | 1 in |
Bore Diameter 2 | 1/4 in |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 30 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 5 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5420)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- SPEEDAIRE Air Compressor (787U76)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In (FCR12-5-4-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- RULAND Coupling, Bellows Clamp, Bore 3/4x1/2 In (BC26-12-8-A)
- RULAND Clamp Bellows Cplg, Bores 22x20mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-22-20-A)
- RULAND Disc Coupling (DCDK44-1 1/2"-25MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- Ruland Couplings, Collars, & Adapters