Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In
Mfr # PCR12-4-2-A
Zoro # G2191025
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/4 in x 1/8 in
- Material - Couplings Aluminum
- Outside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR12-4-2-A
- Zoro # G2191025
- UPC # 634529032480
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 1/8 in |
Outside Dia. | 0.75 in |
Overall Length | 29/32 in |
Outside Dia. (mm) | 19.10 |
Outside Dia. (In.) | 0.750 |
Clearance Dia. (mm) | 19.1 |
Screw Size | M2.5 |
Length through Bore | 0.45 in |
Overall Length (In.) | 0.90 |
Length through Bore (mm) | 11.45 |
Length through Bore (In.) | 0.450 |
Overall Length (mm) | 22.90 |
Screw Size (mm) | M2.5 |
Bore Diameter 1 | 1/4 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 1/8 in |
Coupling Outside Diameter | 3/4 in |
Length Through Bore 1 | 0.4 in |
Screw Thread Size | M2.5 |
Length Through Bore 2 | 0.4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/8 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 14 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 3.03 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting (0.88NSR02.00)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-9/16" (RAPTOR 4HSB 1-9/16")
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- Ruland Couplings, Collars, & Adapters