Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In
Mfr # PCR16-4-4-A
Zoro # G2103701
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/4 in x 1/4 in
- Rated Torque 36 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR16-4-4-A
- Zoro # G2103701
- UPC # 634529032572
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 1 in |
Overall Length | 1 1/4 in |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.80 |
Length through Bore | 0.625 in |
Length through Bore (In.) | 0.625 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Outside Dia. (In.) | 1 |
Outside Dia. (mm) | 25.40 |
Length through Bore (mm) | 15.90 |
Clearance Dia. (mm) | 25.4 |
Length Through Bore 2 | 0.6 in |
Bore Diameter 1 | 1/4 in |
Screw Thread Size | M4 |
Length Through Bore 1 | 0.6 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1/4 in |
Coupling Outside Diameter | 1 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 36 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 6.25 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-08FPX (6900-06-08)
- WRS Alum-a-Lub Lubricating Cleaner-9.4oz Metal, Tools, Locks. (025-42)
- DODGE Type K Unit, Tapered Roller Insert Bearing, S1U-K-104R (023272 S1U-K-104R)
- NSK NSK-6200DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6200DDU (6200DDU)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 57.2mm, L 78.7mm (MOCC57-18-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-20-16-A)
- RULAND Coupling, Bellows Clamp, Bore 7/8x5/8 In (BC32-14-10-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 16x13mm, OD 41.3mm, L 50.8mm, Alum (MBCK41-16-13-A)
- RULAND Coupling, 4 Beam, Bore 1/2x3/8 In (PSR18-8-6-A)
- Ruland Couplings, Collars, & Adapters