Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 12 x 8 mm
Mfr # PCMR29-12-8-A
Zoro # G3024427
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PCMR29-12-8-A
- Zoro # G3024427
- UPC # 634529031957
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 8mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 28.60 |
Length through Bore (mm) | 19.05 |
Overall Length (mm) | 38.10 |
Screw Size | M4 |
Length through Bore | 19.05 mm |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.125 |
Overall Length (In.) | 1.50 |
Clearance Dia. (mm) | 28.6 |
Length through Bore (In.) | 0.750 |
Bore Diameter 1 | 12 mm |
Bore Diameter 2 | 8 mm |
Screw Thread Size | M4 |
Length Through Bore 2 | 17.6 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 28.6 mm |
Length Through Bore 1 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Spherical Roller Bearings (22314RRK OVS W502 C4 FY)
- EATON Variable Frequency Drive, 5 HP, 380-480V, Cutler-Hammer (DC1-349D5NB-A20CE1)
- SLUGFEST SUPPLIES 20 gal Hydraulic Reservoir - Black (SL2601959)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075-S)
- Ruland Rigid Clamp Couplings