Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In
Mfr # PCR18-8-5-A
Zoro # G2627082
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 5/16 in
- Rated Torque 34 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PCR18-8-5-A
- Zoro # G2627082
- UPC # 634529032701
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 5/16 in |
Outside Dia. | 1.125 in |
Overall Length | 1 1/2 in |
Outside Dia. (mm) | 28.60 |
Screw Size | M4 |
Clearance Dia. (mm) | 28.6 |
Overall Length (In.) | 1.50 |
Overall Length (mm) | 38.10 |
Length through Bore (mm) | 19.05 |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.750 |
Length through Bore | 0.75 in |
Outside Dia. (In.) | 1.125 |
Bore Diameter 2 | 5/16 in |
Length Through Bore 2 | 0.7 in |
Coupling Outside Diameter | 1 1/8 in |
Bore Diameter 1 | 1/2 in |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Length Through Bore 1 | 0.7 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 34 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 4.55 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP44118)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-A)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- RULAND Coupling, 4 Beam Clamp, Bore 3/8 x 5/16 In (PCR16-6-5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- Ruland Motion Control Couplings