Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In
Mfr # PCR18-8-4-A
Zoro # G3395436
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1/2 in x 1/4 in
- Rated Torque 34 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR18-8-4-A
- Zoro # G3395436
- UPC # 634529032695
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 1/2 in x 1/4 in |
Outside Dia. | 1.125 in |
Overall Length | 1 1/2 in |
Overall Length (mm) | 38.10 |
Clearance Dia. (mm) | 28.6 |
Length through Bore (mm) | 19.05 |
Outside Dia. (In.) | 1.125 |
Length through Bore | 0.75 in |
Outside Dia. (mm) | 28.60 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Overall Length (In.) | 1.50 |
Length through Bore (In.) | 0.750 |
Length Through Bore 2 | 0.7 in |
Screw Thread Size | M4 |
Different Bore Sizes | Yes |
Bore Diameter 1 | 1/2 in |
Length Through Bore 1 | 0.7 in |
Coupling Outside Diameter | 1 1/8 in |
Bore Diameter 2 | 1/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 34 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 4.55 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- SOLBERG Element, Filter (851)
- MASTER PNEUMATIC POLYETHYLENE ELEMENT KIT (KA130-27PE5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x15mm, OD 2.250", L 3.200", Alum (MBCK57-20-15-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 1/2 In (FCR24-10-8-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 3/8 In (PCR18-8-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-SS)
- RULAND Oldham Coupling Disk, 36/57 OD, PEEK (OD36/57-PEK)
- MERRILL MFG Steel Insert Coupling (SCP50)
- Ruland Motion Control Couplings