Shop All Motion Control Couplings
Ruland
Coupling, 4 Beam Clamp, Bore 10 x 10 mm
Mfr # PCMR25-10-10-A
Zoro # G3157612
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 10mm x 10mm
- Rated Torque 30 in-lb
- Max. RPM 6,000 RPM
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR25-10-10-A
- Zoro # G3157612
- UPC # 634529057070
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Bore Dia. | 10mm x 10mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Clearance Dia. (mm) | 25.4 |
Length through Bore | 15.9 mm |
Outside Dia. (In.) | 1 |
Length through Bore (mm) | 15.90 |
Screw Size (mm) | M4 |
Outside Dia. (mm) | 25.40 |
Overall Length (mm) | 31.80 |
Overall Length (In.) | 1.25 |
Screw Size | M4 |
Length through Bore (In.) | 0.625 |
Bore Diameter 2 | 10 mm |
Length Through Bore 1 | 14.7 mm |
Length Through Bore 2 | 14.7 mm |
Bore Diameter 1 | 10 mm |
Screw Thread Size | M4 |
Different Bore Sizes | No |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.39 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- DIXON 200-A-Al 2 in Alum Type A Male Coupler x Female NPT (200-A-AL)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame (119192.00)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPRDK25-10-A (MCPRDK25-10-A)
- RULAND Clamp Bellows Cplg, Bores 17x17mm, OD 50.8mm, L 58.7mm, Aluminum (MBC51-17-17-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 20x16mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-20-16-A)
- RULAND Coupling, Bellows Clamp, Bore 5/8x3/8 In (BC26-10-6-A)
- RULAND Bellows Coupling (BCK44-1 1/2"-25MM-A)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT33-14-A)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- Ruland Motion Control Couplings