Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 9mmx7mm
Mfr # PCMR32-9-7-SS
Zoro # G8105282
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 7mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-9-7-SS
- Zoro # G8105282
- UPC # 634529049556
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 7mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Clearance Dia. (mm) | 31.8 |
Size | PCMR32 |
Outside Dia. (mm) | 31.8 mm |
Screw Size (mm) | M4 |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 1.25 in |
Outside Dia. (In.) | 1.25 |
Screw Size | M4 |
Length through Bore (mm) | 17.02 |
Length through Bore (In.) | 0.67 |
Length through Bore | 17.02 mm |
Bore Diameter 1 | 9 mm |
Bore Diameter 2 | 7 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 17.6 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 2 | 17.6 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005ZE)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- D&D 96" Outside Length, 5/8" Top Width, 1 Ribs (5VX960)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- ANVIL 134 4 BLK STL HV DTY BEAM CLP (0500016183)
- Ruland Couplings, Collars, & Adapters