Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 9mmx7mm
Mfr # PCMR32-9-7-A
Zoro # G8378361
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-9-7-A
- Zoro # G8378361
- UPC # 634529032329
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 7mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 31.8 mm |
Length through Bore (mm) | 17.02 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Size | PCMR32 |
Length through Bore (In.) | 0.67 |
Overall Length (mm) | 38.1 |
Clearance Dia. (mm) | 31.8 |
Outside Dia. (In.) | 1.25 |
Overall Length (In.) | 1.5 |
Length through Bore | 17.02 mm |
Clearance Dia. (In.) | 1.25 in |
Bore Diameter 2 | 7 mm |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | Yes |
Bore Diameter 1 | 9 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 2 | 17.6 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 988088 PRO 150 Walk Behind Mower Replacement Belt, A51LG (A51LG)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1320)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 48'' (4L480)
- BESTORQ Aftermarket replacement for 280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- Ruland Rigid Clamp Couplings