Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 9mmx6mm
Mfr # MWC25-9-6-SS
Zoro # G8072294
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 9mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-9-6-SS
- Zoro # G8072294
- UPC # 634529120712
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 9mm x 6mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Length through Bore | 13.79 mm |
Length through Bore (mm) | 13.79 |
Size | MWC25 |
Overall Length (In.) | 1.181 |
Screw Size (mm) | M3 |
Clearance Dia. (In.) | 1.181 in |
Clearance Dia. (mm) | 30 |
Length through Bore (In.) | 0.543 |
Outside Dia. (mm) | 25 |
Outside Dia. (In.) | 0.984 |
Screw Size | M3 |
Overall Length (mm) | 30 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 6 mm |
Bore Diameter 1 | 9 mm |
Coupling Outside Diameter | 25 mm |
Screw Thread Size | M3 |
Length Through Bore 1 | 14.2 mm |
Length Through Bore 2 | 14.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 9 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (457008TC)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- Ruland Rigid Clamp Couplings