Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 8mmx8mm
Mfr # PCMR32-8-8-SS
Zoro # G8461354
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-8-8-SS
- Zoro # G8461354
- UPC # 634529049532
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Outside Dia. (In.) | 1.25 |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Screw Size (mm) | M4 |
Clearance Dia. (In.) | 1.25 in |
Screw Size | M4 |
Clearance Dia. (mm) | 31.8 |
Length through Bore (In.) | 0.67 |
Size | PCMR32 |
Length through Bore (mm) | 17.02 |
Length through Bore | 17.02 mm |
Outside Dia. (mm) | 31.8 mm |
Bore Diameter 1 | 8 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | No |
Bore Diameter 2 | 8 mm |
Length Through Bore 2 | 17.6 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.72 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- DAYTON 3/B90 Banded V-Belt, 93-3/4" Outside Length, 2" Top Width, 3 Ribs (13V497)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK841)
- BESTORQ BX68 Cogged Belt, 71 in Outside Length, 21/32 in Top Width, 1 Ribs (BX68)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- Ruland Couplings, Collars, & Adapters